Zoro Homepage

Tru Tack

  • Mfr # Tru Tack

  • Zoro # G116313879


product price: $47.59
/ea

Key Features

Application
Asphalt Bonding
Container Size
25.4 oz
Standards
DOT Approved, FAA Approved
Coverage
22 sq ft @ 1.5 in Spray
Product Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Tru Tack
Zoro #
G116313879
UPC #
856177003104
Country of Origin
United Kingdom

Dimensions

Container Size
25.4 oz

Details

Item
Joint Sealant and Tack Coat
Application
Asphalt Bonding
Standards
DOT Approved, FAA Approved
Coverage
22 sq ft @ 1.5 in Spray
Product Form
Liquid
Resistance Properties
Waterproof
Cure Type
Ambient
Container Type
Aerosol Can
Base Material
Asphalt
Series
Tru Tack
Color
Black
Working Time
1 hr
For Use On Surface Material
Asphalt, Concrete

Description

Joint Sealant and Tack Coat, Product Type Joint Sealant, Base Material Asphalt, Cure Type Ambient, Resistance Properties Waterproof, Product Form Liquid, Container Size 25.4 oz, Container Type Aerosol Can, Coverage 22 sq ft @ 1.5 in Spray, Full Cure Time Not Applicable, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours Not Applicable, Minimum Traffic Hours Not Applicable, Working Time 1 hr, Application Asphalt Bonding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.