Shop TRUAIRE
Create Account
C120SW Floor Baseboard Diffuser White - 24 in.
Mfr # 46506
Zoro # G704108689
product price:Â $49.69
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46506
- Zoro #
- G704108689
- UPC #
- 803492201449
- Country of Origin
- China
Description
Features
- Color finish : White
- Material : Steel
- Air deflection : 3-Way
- Smoothglide damper
- Model size indicates duct opening measurements not wall opening measurements
- High quality steel components
- High quality powder coated
- The actual face size is 24" in width and 2.75" in height
- Pack
- Dimension: 5.25" H x 25.1" W x 3.6" L
- Weight: 3.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.