This item is Discontinued.

Truaire C168-OWF10X06 6 in. x 10 in. Air Plus Side Wall Grill Light Oak 4354148

C168-OWF10X06 6 in. x 10 in. Air Plus Side Wall Grill Light Oak (Discontinued)

  • Mfr # 4354148
  • Zoro # G215942352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4354148
Zoro #
G215942352
UPC #
803492202088
Country of Origin
China

Description

Features -6 in. x 10 in. Air Plus Side Wall Grill Light Oak -6ft' x 10ft'. Light oak finish -Premium stain and lacquer finish -2-way air deflection. Listed size is duct size unit fits Designer's series . Specifications - Dimension: 11.5in H x 7.5in W x 2.4in L - Weight: 1.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.