Zoro Homepage

C170 10X06 10 x 6 in. Return Air Grille

  • Mfr # 40764

  • Zoro # G715768735


product price: $20.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40764
Zoro #
G715768735
UPC #
803492201661
Country of Origin
China

Description

Features -Assembled Height: 6 in. -Color Finish: White -Material: Steel -Product Type: Return Air Grille -Assembled Width: 10 in. -Air Deflection: 1-Way -Adjustable: No -Magnetic: No -Paintable: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.