Shop TRUAIRE

C17024X12 290 Fixed Bar Return Air Filter Grille 24 x 12 in.

  • Mfr # 4021952

  • Zoro # G403924122


product price:  $39.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4021952
Zoro #
G403924122
UPC #
803492201760
Country of Origin
China

Description

Features
  • Size: 24" x 12"
  • Heavy duty construction
  • Durable powder coated white finish
  • 1/2" louver spaced in dual angular formation for greater strength and maximum area
  • Counter-sunk screw holes
  • Finished with white powder coating
  • Each grille is individually shrink wrappe
  • Louver stamped face in one air way pattern 1/2" spaced with 45 degree blade angle
  • Counter sunk screw holes with 2" long screws provided
Specifications
  • Dimension: 25.9" H x 13.9" W x 0.5" L
  • Weight: 3.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.