Truaire C164-OMB04X12 Scroll Floor Register Matte Black - 4 x 12 in.

  • Mfr # 4352407

  • Zoro # G903978700


product price:  $45.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4352407
Zoro #
G903978700
UPC #
803492202187
Country of Origin
China

Description

Features
  • Size : 4" x 12"
  • Scroll design
  • Elegant and symmetrical scrolls surround serpentine curves each flowing and balanced to fit the many architectural styles from designs of years past while still feel at home with those of the present
  • Matte black finish
Specifications
  • Dimension: 13.5" H x 5.5" W x 2" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.