Truaire C167-MMB04X10 Floor Register Matte Black - 4 x 10 in.

  • Mfr # 4352977

  • Zoro # G003978792


product price:  $53.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4352977
Zoro #
G003978792
UPC #
803492202279
Country of Origin
China

Description

Features
  • Size - 4" x 10"
  • A combination of exquisite design, clean lines and functionality that works well with a diversity of architectural palettes from ultra modern to Asian contemporary
  • Matte black finish
  • Smoothglide damper
  • High quality steel components , no plastic
  • High quality plating
Specifications
  • Dimension: 11.5" H x 5.5" W x 2" L
  • Weight: 1.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.