Massive 85 Cu Ft Capacity
Mfr # TD-714
Zoro # G022837957
product price: $399.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD-714
Zoro #
G022837957
UPC #
860014595714
Country of Origin
United States
Description
TruckDuffle is a weatherproof truck bed storage bag that lets you use the full height of your truck bed and keeps loose gear locked in place. Install it, Load it, zip it closed, close the zipper flap, cinch the straps, and hit the road with confidence regardless of whatever Mother Nature can throw at you and know your gear is held secure and not sliding around in the bed. Built from 100% weatherproof 840D PVC with RF-welded seams, TruckDuffle creates a tough waterproof outer shell with no stitched holes into the duffle's seams. A two-layer 840D floor with a non-skid exterior protects the duffle and your contents. The heat-fused zipper, rubber self-sealing cover, and top-down zipper flap work together to create a highly weatherproof closure that keeps out rain, sleet, snow, dust, and road spray when used properly. TruckDuffle's SecureLoad system uses six 1.5 inch cinch straps to compress and stabilize the load. Two front-to-back straps pull load away from the cab window and tighten the bag along the truck's length, four side cinch straps compress the bag laterally. Four adjustable cam-buckle straps with locking metal carabiners anchor the bag to your truck bed tie-down points, and included ratchet tie-downs are used for trucks without lower tie downs and for any loads over the bed side rails. Three sizes to fit practically all pickup trucks. The Small TruckDuffle (49 cu ft) is sized for midsize and compact trucks with 4 ft beds and longer. The Medium TruckDuffle (70 cu ft) fits most 1/2 ton trucks with 5.5 ft beds and longer. The Large TruckDuffle (85 cu ft) is built for 3/4 ton and long-bed trucks with 6.5 ft beds and longer. Use the sizing tool to determine your available bed length and associated TruckDuffle size. NOTE: Tonneau covers and Toolboxes can reduce your available bed length and associated size required. This makes it easy to match your bag to your truck. Installing, Loading and unloading is simple. The TopOverCab / Clamshell design creates a wide-open top for easy loading, and the SLOPESIDE zipper path gives you a smooth, accessible way to close and seal the bag. At your destination, release the straps, unzip, and remove your gear. When empty, TruckDuffle can be removed in under a minute, folded, and stored in the included storage bag or left under a tonneau cover until the next trip. If you have questions about sizing, setup, or use, our team is ready to help so you can get the most out of your truck bed on every trip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.