Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19721
Zoro #
G5086654
UPC #
735111051763
Country of Origin
United States
Dimensions
Length (In.)
4.1
Depth (In.)
0.52
Width (In.)
1.07
Details
Item
Base Mount
Function
For Model 19 Lamps
Type
Single Lamp
Finish
Polycarbonate, Gray
Includes
Mount and Hot Wire
Provides
Unique Plug-In Design for Ease of Installation
Description
Base Mount, Single Lamp, Polycarbonate, Gray, Depth (In.) 0.52, Length (In.) 4.1, Width (In.) 1.07, Scroll -, - Tubing, Connects -, Provides Unique Plug-In Design for Ease of Installation, For Model 19 Lamps, Includes Mount and Hot Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.