Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40203
Zoro #
G2056034
UPC #
-
Country of Origin
Unknown
Dimensions
Width - Vehicle Lighting
2 in
Diameter - Vehicle Lighting
4 5/16 in
Overall Width
2 in
Overall Diameter
4 5/16 in
Details
Mounting - Vehicle Lighting
Grommet
Wiring Connection - Vehicle Lighting
Pigtail
Lens Shape - Vehicle Lighting
Round
Lighting Technology - Vehicle Lighting
Incandescent
Item
Dome Light
Type
Sealed
Lens Color - Vehicle Lighting
Clear
Lighting Technology
Incandescent
Lens Color
Clear
Mount Type
Grommet
Electrical Connection
Pigtail
Shape
Round
Light Type
Dome Light
Description
Dome Light, Shape Round, Lens Color Clear, Overall Diameter 4 5/16 in, Electrical Connection Pigtail, Overall Width 2 in, Mount Type Grommet, Lighting Technology Incandescent, Light Type Dome Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.