Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50400-3
Zoro #
G5086392
UPC #
735111047322
Country of Origin
Taiwan, Province of China
Dimensions
Length
5-1/2"
Width
5-1/2"
Diameter
5-1/2"
Length (Straight Wireway)
5 1/2 in
Details
Item
Electrical Junction Box Assembly
Material
Plastic
Color
Gray
Includes
Part No. 81293 Surface Mount Junction Box, Part No. 81279 Terminal Black, Part No. 81271 Junction Box Cap, (4) Filler Plugs, Mounting and Assembly Screws
Features
Round Surface Mount, 5-1/2" Mounting Holes O.C.
Description
Junction Box Assembly, Color Gray, Material Plastic, Diameter 5 1/2 in, Features Round Surface Mount, 5 1/2 in Mounting Holes O.C., Includes Part No. 81293 Surface Mount Junction Box, Part No. 81279 Terminal Black, Part No. 81271 Junction Box Cap, (4) Filler Plugs, Mounting and Assembly Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.