Zoro Homepage
This item is Discontinued.
Truck-Lite Lo Profile Strobe, Amber, Perm, Strobe Tube 307A

Lo Profile Strobe, Amber, Perm, Strobe Tube (Discontinued)

  • Mfr # 307A
  • Zoro # G5086261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307A
Zoro #
G5086261
UPC #
735111170365
Country of Origin
United States

Dimensions

Height
3-1/2"
Overall Diameter
5-1/8"
Diameter
4-5/8"

Details

Item
Low Profile Strobe Light
Lamp Type
Flash Tube
Lens Material
Polycarbonate
Flash Type
Single
Color
Amber
Standards
SAE J318 Class III
Housing Material
Polycarbonate
Base Material
Polycarbonate
Flashes per Minute
90
Voltage
12V DC
Includes
Wiring Harness, Mounting Hardware
Lens Color
Yellow
Mounting
Permanent
Watts
7.2
Lens Design
Round, Twist-Off
Current Drawn
0.6A
Light Output
1.3 Joules

Description

Low Profile Strobe Light, Lens Color Yellow, Overall Diameter 5-1/8 In., Standards SAE J318 Class III, Includes Wiring Harness, Mounting Hardware, Base Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.