Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35200Y
Zoro #
G5086277
UPC #
735111082781
Country of Origin
United States
Dimensions
Width
1-1/4"
Length
4"
Depth
3/4"
Details
Volt Bulb
12
Type
Model 35
Item
Marker/Clearance Lamp
Shape
Rectangle
Lamp Type
Led
Base Mounting Centers
3"
Sub-Category
Clearance Marker Lights
Lighting Technology - Vehicle Lighting
LED
Lens Color - Vehicle Lighting
Yellow
Termination Type
Pigtail
Color
Yellow
Description
Marker/Clearance Lamp, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.