Fused Replacement Plug, Standard
Mfr # TSPSP-12V
Zoro # G1921827
product price: $6.45
/eaKey Features
Type
Standard
Size
1 in W x 6 in D x 3 in H
Voltage (DC)
12 V DC
Used For
Cigarette Lighter Plug
Features
Strain Reliefs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSPSP-12V
Zoro #
G1921827
UPC #
092533081847
Country of Origin
China
Dimensions
Size
1 in W x 6 in D x 3 in H
Overall Height
3 in
Cord Length
3 in
Overall Depth
6 in
Overall Width
1 in
Details
Item
Fused Replacement Plug
Type
Standard
Voltage (DC)
12 V DC
Used For
Cigarette Lighter Plug
Features
Strain Reliefs
Color
Black
Number of Connections
1
Product Type
Lighter Plug
Voltage
12V DC
Operating Voltage
12V DC
Description
Fused Replacement Plug, Product Type Lighter Plug, Number of Connections 1, Cord Length 3 in, Color Black, Compatible Devices Lighter Plugs, Features Strain Reliefs, Operating Voltage 12V DC, Overall Depth 6 in, Overall Height 3 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.