Pen Style, Tire Gauge, 5.5
Mfr # JL-5002A1
Zoro # G0755960
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Application
Measures Pressure From 10 to 100 PSI
Length
5-1/2"
Includes
Pen Style Pocket Clip
Number of Pieces
1
Used For
Tires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JL-5002A1
Zoro #
G0755960
UPC #
045464070756
Country of Origin
China
Dimensions
Length
5-1/2"
Details
Item
Pen Style,Tire Gauge,5.5
Application
Measures Pressure From 10 to 100 PSI
Includes
Pen Style Pocket Clip
Number of Pieces
1
Used For
Tires
Description
Pen Style,Tire Gauge,5.5
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.