Zoro Homepage

Reclosable Fastener, Acrylic Adhesive, 6 in, 2 in W, Black

  • Mfr # TSZ-26

  • Zoro # G2822977


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Width
2 in
Length
6 in
Hook and Loop Shape
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSZ-26
Zoro #
G2822977
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Length
6 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Hook and Loop Shape
Strip
Color
Black

Description

Hook nft Loop Self Adhesive Tape, 6 In. x 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.