Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight-On, Dual Foot Tire, Gauge, 6.5

  • Mfr # JL-5007N

  • Zoro # G1764931


product price: $8.55
/ea

Key Features

Includes
Pocket clip
Type
Dual Foot
Length
6-1/2"
Number of Pieces
1
Application
Measures Pressure From 10 to 120 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL-5007N
Zoro #
G1764931
UPC #
045464500215
Country of Origin
China

Dimensions

Length
6-1/2"

Details

Item
Straight-On,Dual Foot Tire,Gauge,6.5
Includes
Pocket clip
Type
Dual Foot
Number of Pieces
1
Application
Measures Pressure From 10 to 120 PSI

Description

Straight-On,Dual Foot Tire,Gauge,6.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.