Zoro Homepage

Tire Gauge, 10 to 150 psi Pressure Range

  • Mfr # JL-5018

  • Zoro # G7469616


product price: $16.19
/ea

Key Features

Used For
Tires
Includes
Hang Ring
Material
Steel
Length
11.5 in
Features
Heavy-Duty Construction, Reaches Inside Valves on Tandem Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL-5018
Zoro #
G7469616
UPC #
045464501816
Country of Origin
China

Dimensions

Length
11.5 in
Size
11-1/2 in
Rim Hole Size
0.453/0.625 in
Maximum Rim Hole Size
5/8 in
Overall Length
11 1/2 in

Details

Used For
Tires
Includes
Hang Ring
Material
Steel
Features
Heavy-Duty Construction, Reaches Inside Valves on Tandem Wheels
Pressure Range
10 to 150 psi
Max. Air Pressure
150 psi
Color
Silver
Item
Dual Foot Tire Pressure Gauge
Product Type
Tire Pressure Gauge
Maximum Operating Air Pressure
150 psi
Minimum Operating Air Pressure
10 psi
Tire Pressure Calibration Increments
2 psi

Description

Dual Foot Tire Pressure Gauge, Product Type Tire Pressure Gauge, Material Steel, Overall Length 11 1/2 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 150 psi, Includes Hang Ring, Color Silver, Features Heavy-Duty Construction, Reaches Inside Valves on Tandem Wheels, Maximum Rim Hole Size 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.