Zoro Homepage

Tire Gauge, 10 to 160 psi Pressure Range

  • Mfr # JL-5008B3

  • Zoro # G7395888


product price: $23.19
/ea

Key Features

Used For
Tires
Material
Steel
Length
12 in
Rim Hole Size
0.453/0.625 in
Pressure Range
10 to 160 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL-5008B3
Zoro #
G7395888
UPC #
045464230662
Country of Origin
China

Dimensions

Length
12 in
Rim Hole Size
0.453/0.625 in
Size
12 in
Maximum Rim Hole Size
5/8 in
Overall Length
12 in

Details

Used For
Tires
Material
Steel
Pressure Range
10 to 160 PSI
Features
Bleeder Valve Holds Pressure Until Released, Large, Easy-to-Read Dial, Pro-Grade Heavy-Duty Construction
Item
Dual Foot Tire Gauge
Color
Red, Silver
Max. Air Pressure
160 psi
Product Type
Tire Pressure Gauge
Maximum Operating Air Pressure
160 psi
Tire Pressure Calibration Increments
2 psi
Minimum Operating Air Pressure
10 psi

Description

Dual Foot Tire Gauge, Product Type Tire Pressure Gauge, Material Steel, Overall Length 12 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 160 psi, Color Red, Silver, Features Bleeder Valve Holds Pressure Until Released, Large, Easy-to-Read Dial, Pro-Grade Heavy-Duty Construction, Maximum Rim Hole Size 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.