Zoro Homepage

Adjustable Spring Gate Hinge, Matte, PR

  • Mfr # TCA1S3BT

  • Zoro # G5000807


product price: $38.45
/pr

Key Features

Finish
Black Matte
Frame Leaf Height
3 3/4 in
Holes
With
Hardware
Included
Door Leaf Thickness
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCA1S3BT
Zoro #
G5000807
UPC #
736494009532
Country of Origin
Australia

Dimensions

Frame Leaf Height
3 3/4 in
Door Leaf Thickness
0.35 in
Door Leaf Width
1 1/8 in
Frame Leaf Width
1 1/8 in
Door Leaf Height
3 3/4 in
Overall Knuckle Height
1 1/16 in
Frame Leaf Thickness
0.35 in
Overall Width
3 in
Door Thickness - Minimum
1 in

Details

Item
Spring Hinge
Finish
Black Matte
Holes
With
Hardware
Included
Holes per Leaf
2
Mounting
Full Surface
Orientation
Non Handed
Ligature Resistant
No
Range of Motion
180 Degrees
Material
Aluminum, Iron, Steel
Corners
Square
Load Capacity
66 lb
Pin Material
Stainless Steel
Range of Motion - Maximum
180 Degrees
Corner Type
Square
ANSI/BHMA Finish
Flat Black Coated
Hand Orientation
Non-Handed
Bearing Type
Adjustable
Includes Hardware
Hardware Not Included
Number of Holes per Leaf
2
Mounting Style
Full Surface

Description

Spring Hinge, Aluminum, Iron, Steel Material, Black Matte Finish, 66 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 3 3/4 in Door Leaf Height, 3 3/4 in Frame Leaf Height, 1 1/8 in Door Leaf Width, 1 1/8 in Frame Leaf Width, 0.35 in Door Leaf Thickness, 0.35 in Frame Leaf Thickness, Adjustable Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, 1 1/16 in Overall Knuckle Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.