Zoro Homepage

Adjustable Spring Gate Hinge, Matte, PR

  • Mfr # TCA3S3BT

  • Zoro # G5000825


product price: $37.99
/pr

Key Features

Finish
Black Matte
Frame Leaf Width
2 3/16 in
Holes per Leaf
3
Holes
With
Door Leaf Thickness
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCA3S3BT
Zoro #
G5000825
UPC #
736494009549
Country of Origin
Australia

Dimensions

Frame Leaf Width
2 3/16 in
Door Leaf Thickness
0.35 in
Frame Leaf Height
3 3/4 in
Frame Leaf Thickness
0.35 in
Door Leaf Width
2 3/16 in
Overall Knuckle Height
1 1/16 in
Door Leaf Height
3 3/4 in
Overall Width
5 3/16 in
Door Thickness - Minimum
2 1/4 in

Details

Item
Spring Hinge
Finish
Black Matte
Holes per Leaf
3
Holes
With
Range of Motion
180 Degrees
Mounting
Full Surface
Ligature Resistant
No
Corners
Square
Hardware
Included
Material
PVC, Wood
Orientation
Non Handed
Load Capacity
66 lb
Includes Hardware
Hardware Not Included
Bearing Type
Adjustable
ANSI/BHMA Finish
Black Painted
Corner Type
Square
Range of Motion - Maximum
180 Degrees
Pin Material
Stainless Steel
Mounting Style
Full Surface
Number of Holes per Leaf
3
Hand Orientation
Non-Handed

Description

Spring Hinge, PVC, Wood Material, Black Matte Finish, 66 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 3 3/4 in Door Leaf Height, 3 3/4 in Frame Leaf Height, 2 3/16 in Door Leaf Width, 2 3/16 in Frame Leaf Width, 0.35 in Door Leaf Thickness, 0.35 in Frame Leaf Thickness, Adjustable Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, 1 1/16 in Overall Knuckle Height, Stainless Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.