Zoro Homepage

Adjustable Spring Hinge, Full Surface, PR

  • Mfr # TCHD2S3BT

  • Zoro # G5000834


product price: $59.69
/pr

Key Features

Finish
Black Matte
Material
Vinyl, Wood
Holes
With
Mounting
Full Surface
Door Leaf Thickness
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCHD2S3BT
Zoro #
G5000834
UPC #
736494009563
Country of Origin
Australia

Dimensions

Door Leaf Thickness
0.39 in
Frame Leaf Width
3 1/8 in
Frame Leaf Thickness
0.39 in
Door Leaf Width
3 1/8 in
Door Leaf Height
4 3/4 in
Overall Knuckle Height
1 7/16 in
Frame Leaf Height
4 3/4 in
Door Thickness - Minimum
3 in
Overall Width
6 15/16 in

Details

Item
Spring Hinge
Finish
Black Matte
Material
Vinyl, Wood
Holes
With
Mounting
Full Surface
Range of Motion
180 Degrees
Orientation
Non Handed
Ligature Resistant
No
Load Capacity
155 lb
Corners
Square
Hardware
Included
Holes per Leaf
3
Corner Type
Square
Number of Holes per Leaf
3
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Mounting Style
Full Surface
Bearing Type
Adjustable
Pin Material
Stainless Steel
ANSI/BHMA Finish
Black Painted

Description

Spring Hinge, Vinyl, Wood Material, Black Matte Finish, 155 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 3/4 in Door Leaf Height, 4 3/4 in Frame Leaf Height, 3 1/8 in Door Leaf Width, 3 1/8 in Frame Leaf Width, 0.39 in Door Leaf Thickness, 0.39 in Frame Leaf Thickness, Adjustable Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, 1 7/16 in Overall Knuckle Height, Stainless Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.