Tru Aire 4 in. H X 8 in. W 3-Way Powder Coat White Steel Wall/Ceiling Register

  • Mfr # C103M 08X04

  • Zoro # G8635747


product price:  $12.46
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C103M 08X04
Zoro #
G8635747
UPC #
803492201937
Country of Origin
Viet Nam

Description

The 103M 8X04 is a 8 inch x 4 inch 3 way air register used for wall or ceiling openings. The stamped face allows for three way air deflection. This patented Smooth glide technology ensures rattle free and quiet airflow from your central air system. Smooth glide also provides for smooth opening and closing of your back dampers. This high quality product will ensure years of continuous use.


  • • Three way air flow pattern
  • • Durable white powder coat finish
  • • 1/2 inch fin spacing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.