Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade, Fan, 7-3/4in.

  • Mfr # 861106

  • Zoro # G7374796


product price: $75.79
/ea
Free Shipping & Returns

Key Features

For Use With
27 in Reach-In Refrigerator with Glass Door, 27 in Single Door Reach-In Freezer, 44 in Undercounter Refrigerated Food Prep Worktop, 49 cu. ft. Two-Section Reach-In, Back Bar Refrigerator, Club Top Direct Draw Beer Dispenser, Cooler, Curved Glass Display Case, Deep Undercounter Refrigerator, Deep Worktop Freezer, Deep Worktop Refrigerator, Direct Draw Beer Dispenser, Kegorator, Display Case, Double Glass-Door Refrigerated Merchandiser - 49 cu. ft. Parts Town has real OEM True GDM-49 Parts tested and designed to work safely with Your exact unit., Double Solid Door Reach-In Freezer, Double Solid Door Reach-In Refrigerator, Glass Door Merchandiser Refrigerator, Glass Door Reach-In Refrigerator, Glass Door Refrigerator, Glass Frame, Glass Slide Door Refrigerator, Glass Swing Door Refrigerator, Half Door Reach In Refrigerator, Ice Merchandiser, Merchandiser, Merchandiser with 3 Glass Slide Doors and LED Lights, Milk Cooler, Pizza Prep Table, Reach-In Refrigerator/Freezer, Reach-In Refrigerator/Freezer, Glass Door, Refrigerated Chef Base, Refrigerated Glass Door Back Bar Cooler, Refrigerator, Refrigerator Reach-In, Refrigerator/Freezer, Sandwich Unit, Single Glass-Door Refrigerated Merchandiser - 12 cu. ft., Single Glass-Door Refrigerated Merchandiser - 26 cu. ft., Single Solid Door Reach-In Refrigerator, Solid Door Reach-In Freezer, Solid Slide Door Refrigerator, Swing Door Refrigerator/Freezer, T Series, T Series Reach-In Solid Swing Door Refrigerator, T Series Reach-In Swing Door Refrigerator/Freezer, Three-Section, Solid Door Reach-In Refrigerator, Triple Glass-Door Refrigerated Merchandiser - 72 cu. ft., True Glass Door Merchandiser, True T-19 Reach-In Refrigerator/Freezer, Two Section, Glass Sliding Door Merchandiser, Underbar Refrigeration, Underbar Refrigeration, Direct Draw Beer Dispenser, Undercounter Pizza Prep Table, Undercounter Pizza Prep Worktable, Undercounter Worktop, Undercounter Worktop, Pizza Prep Table, Upright Full Height Freezer
For Use With Mfr. Model Number
GDM-33, GDM-47, T-23-2, T-49, TBB-24-48, TBB-4, TUC-67D-2
Fits Brand
True
Overall Width
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861106
Zoro #
G7374796
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 3/4 in

Details

Item
Fan Blade
For Use With
27 in Reach-In Refrigerator with Glass Door, 27 in Single Door Reach-In Freezer, 44 in Undercounter Refrigerated Food Prep Worktop, 49 cu. ft. Two-Section Reach-In, Back Bar Refrigerator, Club Top Direct Draw Beer Dispenser, Cooler, Curved Glass Display Case, Deep Undercounter Refrigerator, Deep Worktop Freezer, Deep Worktop Refrigerator, Direct Draw Beer Dispenser, Kegorator, Display Case, Double Glass-Door Refrigerated Merchandiser - 49 cu. ft. Parts Town has real OEM True GDM-49 Parts tested and designed to work safely with Your exact unit., Double Solid Door Reach-In Freezer, Double Solid Door Reach-In Refrigerator, Glass Door Merchandiser Refrigerator, Glass Door Reach-In Refrigerator, Glass Door Refrigerator, Glass Frame, Glass Slide Door Refrigerator, Glass Swing Door Refrigerator, Half Door Reach In Refrigerator, Ice Merchandiser, Merchandiser, Merchandiser with 3 Glass Slide Doors and LED Lights, Milk Cooler, Pizza Prep Table, Reach-In Refrigerator/Freezer, Reach-In Refrigerator/Freezer, Glass Door, Refrigerated Chef Base, Refrigerated Glass Door Back Bar Cooler, Refrigerator, Refrigerator Reach-In, Refrigerator/Freezer, Sandwich Unit, Single Glass-Door Refrigerated Merchandiser - 12 cu. ft., Single Glass-Door Refrigerated Merchandiser - 26 cu. ft., Single Solid Door Reach-In Refrigerator, Solid Door Reach-In Freezer, Solid Slide Door Refrigerator, Swing Door Refrigerator/Freezer, T Series, T Series Reach-In Solid Swing Door Refrigerator, T Series Reach-In Swing Door Refrigerator/Freezer, Three-Section, Solid Door Reach-In Refrigerator, Triple Glass-Door Refrigerated Merchandiser - 72 cu. ft., True Glass Door Merchandiser, True T-19 Reach-In Refrigerator/Freezer, Two Section, Glass Sliding Door Merchandiser, Underbar Refrigeration, Underbar Refrigeration, Direct Draw Beer Dispenser, Undercounter Pizza Prep Table, Undercounter Pizza Prep Worktable, Undercounter Worktop, Undercounter Worktop, Pizza Prep Table, Upright Full Height Freezer
For Use With Mfr. Model Number
GDM-33, GDM-47, T-23-2, T-49, TBB-24-48, TBB-4, TUC-67D-2
Fits Brand
True

Description

Fan Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.