True Blue
Air Actuated Ball Valve, PVC, 1-1/2", V, Npt
Mfr # ABRA150VT-PV
Zoro # G0757747
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material PVC
- Body Style 2-Way
- Handle Type Actuator
- Ball Valve Basic Body Material Plastic
Explore More Products
- TRUE BLUE Manual Ball Valve, PVC, 1", Fkm, Socket MBV100VS-PV
- TRUE BLUE Air Actuated Ball Valve, PVC, 3/4", Ep, Npt ABVA075EPT-PV
- TRUE BLUE Air Actuated Ball Vlve, PVC, 3/4", Ep, Sockt ABVA075EPS-PV
- TRUE BLUE Air Actuated Ball Valve, PVC, 1", Fkm, Sockt ABVA100VS-PV
- NIBCO 1-1/2" FNPT Bronze Ball Valve Inline T58570 1-1/2
- KECKLEY 2-1/2" Flanged Carbon Steel Ball Valve Inline BVF1RF2RCSRGSL-250
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb Ball Valve with Tee Handle EPXV12T
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs 10B036666RRSE
- AMERICAN GRANBY 2 in Socket Molded in Place Ball Valve PVC EPDM White HMIP200SE
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", PVC/EPDM, Full Port, S/T TBH1125ASTE0000
- LEGEND VALVE 1/2 T-2100 FP 3 WAY IPS B.V. 101-443
- True Blue Ball Valves