Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Blade Knife with 4 Drop Point Blade

  • Mfr # TRU-FXK-0001

  • Zoro # G609431424


product price: $37.59
/ea

Key Features

Number of Blades
1
Blade Edge
Straight
Blade Type
Drop Point
Blade Material
Stainless Steel
Blade Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRU-FXK-0001
Zoro #
G609431424
UPC #
645397001218
Country of Origin
China

Dimensions

Blade Length
4 in
Height
3/4 in
Width
1-3/8 in
Length
8"

Details

Item
Fixed Blade Knife
Number of Blades
1
Blade Edge
Straight
Blade Type
Drop Point
Blade Material
Stainless Steel
Handle Material
Anodized Aluminum
Handle Color
Brown
Color
Brown
Finish
Black Oxide
Includes
Molded Sheath With Nylon Loop Adapter
Operation
Two-Step Blade Replacement System

Description

The TRUE Fixed Blade Knife is a 4-inch task knife built to tackle any job. It features a durable 8Cr13MoV Stainless Steel blade with a black oxide finish to provide corrosion resistance and edge retention. The straight edge drop point blade is versatile and easy to maintain. The TPR handle offers a comfortable grip in a variety of hand positions, and the molded sheath allows for Scout, Drop Leg or MOLLE mounted carry.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.