Zoro Homepage
This item is Discontinued.
True Bulb, Fluorescent T-8, 48, Pk/6 For - Part No 801125 Pk 801125

Bulb, Fluorescent T-8, 48, Pk/6 For - Part No 801125 Pk (Discontinued)

  • Mfr # 801125
  • Zoro # G702259451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801125
Zoro #
G702259451
UPC #
-
Country of Origin
United States

Description

Weight: 4.405 Lb ;Length: 48" | 1219 Mm ;Electrical Wattage: 32 ;Coating: Plastic ;Type: For Standard 2 Pin, T-8 Fluorescent Light Fixture ;Sold In Quantities Of:: Case Of 6 ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.