Bushing, 13/16"H, 13/16"W
- Mfr # 811713
- Zoro # G823360876
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Overall Width
13/16 in
Overall Height
13/16 in
Compatible Product Type
Heated Holding Cabinet, Reach-In Refrigerator
Compatible Manufacturer Part Number
STA1FRI-1S,STA1IRRI-1S,STA1RRT-1G-1S,STA1RRT-1S-1S,STA2RRI-2S,STA2RRI89-2S,STG1RRI-1S,STG2RRI-2S,STG2RRI89-2S,STR1RRI-1S,STR1RRI89-1S,STR1RRT-1G-1S,STR1RRT-1S-1S,STR2RRI-2G,STR2RRI-2S,STR2RRi89-2S,STR2RRT-2G-2G,STR2RRT-2S-2S,TA1RRI-1G,TA1RRI-1S,TA1RRI89-1S,TA1RRT-1G-1S,TA1RRT-1S-1S,TA1RRT89-1S-1S,TA2FRI-2S,TA2H-2G,TA2H-2S,TA2HPT-2S-2S,TA2HPT-4HG-2S,TA2HPT-4HS-2S,TA2RRI-2G,TA2RRI-2S,TA2RRI89-2S,TA2RRT-2G-2S,TA2RRT-2S-2S,TG1HRT-1S-1S,TG1RRI-1G,TG1RRI-1S,TG1RRI89-1S,TG1RRT-1G-1S,TG1RRT-1S-1S,TG1RRT89-1S-1S,TG2FRI-2S,TG2H-2G,TG2H-2S,TG2HPT-2S-2S,TG2RRI-2G,TG2RRI-2S,TG2RRT-2S-2S,TGRRT-2G-2S,TR-37RI,TR-37RI-89,TR-37RI-H,TR-37RI-H-89,TR-37RT,TR-37RT-89,TR-37RT-H,TR-37RT-H-89,TR-56H-PT,TR-77RI,TR-77RI-F,TR-77RI-H,TR-77RT,TR-77RT-H,TR1HRI-1S,TR1HRI89-1S,TR1HRT-1S-1S,TR1HRTT89-1S-1S,TR1RRI-1G,TR1RRI-2S,TR1RRI89-1S,TR1RRT-1G-1S,TR1RRT-1S-1S,TR1RRT89-1S-1S,TR2FRI-2S,TR2H-2G,TR2H-2S,TR2H-4HS,TR2HPT-2G-2G,TR2HPT-2G-2S,TR2HPT-2S-2S,TR2HPT-2S-4HG,TR2HPT-4HG-4HS,TR2HPT-4HS-2S,TR2HPT-4HS-4HS,TR2HRI-2S,TR2HRT-2S-2S,TR2RRI-2G,TR2RRI-2S,TR2RRT-2G-2S,TR2RRT-2S-2S
Product Type
Bushing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 811713
- Zoro #
- G823360876
- UPC #
- -
- Country of Origin
- China
- Item
- Bushing
- Compatible Product Type
- Heated Holding Cabinet, Reach-In Refrigerator
- Compatible Manufacturer Part Number
- STA1FRI-1S,STA1IRRI-1S,STA1RRT-1G-1S,STA1RRT-1S-1S,STA2RRI-2S,STA2RRI89-2S,STG1RRI-1S,STG2RRI-2S,STG2RRI89-2S,STR1RRI-1S,STR1RRI89-1S,STR1RRT-1G-1S,STR1RRT-1S-1S,STR2RRI-2G,STR2RRI-2S,STR2RRi89-2S,STR2RRT-2G-2G,STR2RRT-2S-2S,TA1RRI-1G,TA1RRI-1S,TA1RRI89-1S,TA1RRT-1G-1S,TA1RRT-1S-1S,TA1RRT89-1S-1S,TA2FRI-2S,TA2H-2G,TA2H-2S,TA2HPT-2S-2S,TA2HPT-4HG-2S,TA2HPT-4HS-2S,TA2RRI-2G,TA2RRI-2S,TA2RRI89-2S,TA2RRT-2G-2S,TA2RRT-2S-2S,TG1HRT-1S-1S,TG1RRI-1G,TG1RRI-1S,TG1RRI89-1S,TG1RRT-1G-1S,TG1RRT-1S-1S,TG1RRT89-1S-1S,TG2FRI-2S,TG2H-2G,TG2H-2S,TG2HPT-2S-2S,TG2RRI-2G,TG2RRI-2S,TG2RRT-2S-2S,TGRRT-2G-2S,TR-37RI,TR-37RI-89,TR-37RI-H,TR-37RI-H-89,TR-37RT,TR-37RT-89,TR-37RT-H,TR-37RT-H-89,TR-56H-PT,TR-77RI,TR-77RI-F,TR-77RI-H,TR-77RT,TR-77RT-H,TR1HRI-1S,TR1HRI89-1S,TR1HRT-1S-1S,TR1HRTT89-1S-1S,TR1RRI-1G,TR1RRI-2S,TR1RRI89-1S,TR1RRT-1G-1S,TR1RRT-1S-1S,TR1RRT89-1S-1S,TR2FRI-2S,TR2H-2G,TR2H-2S,TR2H-4HS,TR2HPT-2G-2G,TR2HPT-2G-2S,TR2HPT-2S-2S,TR2HPT-2S-4HG,TR2HPT-4HG-4HS,TR2HPT-4HS-2S,TR2HPT-4HS-4HS,TR2HRI-2S,TR2HRT-2S-2S,TR2RRI-2G,TR2RRI-2S,TR2RRT-2G-2S,TR2RRT-2S-2S
- Product Type
- Bushing
Dimensions
- Overall Width
- 13/16 in
- Overall Height
- 13/16 in
Description
Bushing, Overall Height 13/16 in, Overall Width 13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.