Shop TRUE
See all product information
Create Account
Bushing, 3/8"H, 5/8"W
- Mfr # 811217
- Zoro # G523355035
product price:Â
$
12.49
/ea
Key Features
Overall Height
3/8 in
Product Type
Bushing
Overall Width
5/8 in
Compatible Manufacturer Part Number
QA-72-30MB,TBB-2,TBB-2-S,TBB-24-48,TBB-24-48G,TBB-24-48G-S,TBB-24-48G-SD,TBB-24-60,TBB-24-60-S,TBB-24-60G,TBB-24-60G-SD,TBB-24-60G-SD-S,TBB-24-72,TBB-24-72-S,TBB-24-72FR,TBB-24-72G,TBB-24-GAL-48G-SD,TBB-24GAL-48,TBB-24GAL-48G,TBB-24GAL-60,TBB-24GAL-60G,TBB-24GAL-60G-S,TBB-24GAL-72,TBB-24GAL-72G,TBB-3,TBB-3-S,TBB-4,TBB-4-S,TBB-4PT,TBB-4PT-S,TBB-GAL-3G,TDB-24-48,TDB-24-48-1-G-1,TDB-24-48-GAL-1-G-1,TDB-24-48G,TDD-1,TDD-1-S,TDD-2,TDD-2-S,TDD-2CT,TDD-2CT-S,TDD-3,TDD-3-S,TDD-3CT,TDD-3CT-S,TDD-3G,TDD-4,TDD-4-S,TDD-4CT,TDD-4CT-G,TDD-4CT-S,TDD-4G,TPBB48-GAL-24G,TPDB48-24,TPDB48-24G,TPP-119,TPP-119D-2,TPP-119D-4,TPP-119D-6,TPP-44,TPP-60D-2,TPP-67,TPP-93,TPP-93D-2,TPP-93D-4,TSSU-72-08,TSSU-72-10,TSSU-72-12,TSSU-72-12D-4,TSSU-72-12M-B,TSSU-72-15M-B,TSSU-72-16,TSSU-72-18,TSSU-72-18-ST,TSSU-72-18D-2,TSSU-72-18D-4,TSSU-72-18M-B,TSSU-72-24M-B-ST,TSSU-72-30M,TSSU-72-30M-B-DS-ST,TSSU-72-30M-B-ST,TSSU-72-30MB,TSSU-72-30MB-DS,TSSU-72-30MB-ST-D2,TUC-119,TUC-119D-2,TUC-119D-4,TUC-119D-6,TUC-44,TUC-44F,TUC-44F-HD,TUC-44HD,TUC-60-32,TUC-60-32D-2,TUC-60-32F,TUC-60-32F-HD,TUC-60-32HD,TUC-67,TUC-67F,TUC-67HD,TUC-72,TUC-72F,TUC-93,TUC-93D-2,TUC-93D-4,TUC-93F,TUC-93F-HD,TUC-93HD,TWT Series,TWT-119,TWT-119D-2,TWT-119D-4,TWT-119D-6,TWT-44,TWT-44F,TWT-44F-HD,TWT-44HD,TWT-60-32,TWT-60-32D-2,TWT-60-32F,TWT-60-32F-HD,TWT-60-32HD,TWT-67,TWT-67D-2,TWT-67F,TWT-67F-HD,TWT-67HD,TWT-72,TWT-93,TWT-93D-2,TWT-93D-4,TWT-93F,TWT-93F-HD,TWT-93HD
Compatible Product Type
Bar Refrigeration, Bar Refrigerator, Food Prep Table, Pizza Prep Table, Refrigerator, Sandwich/Salad Prep Refrigerator, Undercounter Freezer, Undercounter Refrigerator, Worktop Freezer, Worktop Refrigerator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 811217
- Zoro #
- G523355035
- UPC #
- -
- Country of Origin
- United States
- Item
- Bushing
- Product Type
- Bushing
- Compatible Manufacturer Part Number
- QA-72-30MB,TBB-2,TBB-2-S,TBB-24-48,TBB-24-48G,TBB-24-48G-S,TBB-24-48G-SD,TBB-24-60,TBB-24-60-S,TBB-24-60G,TBB-24-60G-SD,TBB-24-60G-SD-S,TBB-24-72,TBB-24-72-S,TBB-24-72FR,TBB-24-72G,TBB-24-GAL-48G-SD,TBB-24GAL-48,TBB-24GAL-48G,TBB-24GAL-60,TBB-24GAL-60G,TBB-24GAL-60G-S,TBB-24GAL-72,TBB-24GAL-72G,TBB-3,TBB-3-S,TBB-4,TBB-4-S,TBB-4PT,TBB-4PT-S,TBB-GAL-3G,TDB-24-48,TDB-24-48-1-G-1,TDB-24-48-GAL-1-G-1,TDB-24-48G,TDD-1,TDD-1-S,TDD-2,TDD-2-S,TDD-2CT,TDD-2CT-S,TDD-3,TDD-3-S,TDD-3CT,TDD-3CT-S,TDD-3G,TDD-4,TDD-4-S,TDD-4CT,TDD-4CT-G,TDD-4CT-S,TDD-4G,TPBB48-GAL-24G,TPDB48-24,TPDB48-24G,TPP-119,TPP-119D-2,TPP-119D-4,TPP-119D-6,TPP-44,TPP-60D-2,TPP-67,TPP-93,TPP-93D-2,TPP-93D-4,TSSU-72-08,TSSU-72-10,TSSU-72-12,TSSU-72-12D-4,TSSU-72-12M-B,TSSU-72-15M-B,TSSU-72-16,TSSU-72-18,TSSU-72-18-ST,TSSU-72-18D-2,TSSU-72-18D-4,TSSU-72-18M-B,TSSU-72-24M-B-ST,TSSU-72-30M,TSSU-72-30M-B-DS-ST,TSSU-72-30M-B-ST,TSSU-72-30MB,TSSU-72-30MB-DS,TSSU-72-30MB-ST-D2,TUC-119,TUC-119D-2,TUC-119D-4,TUC-119D-6,TUC-44,TUC-44F,TUC-44F-HD,TUC-44HD,TUC-60-32,TUC-60-32D-2,TUC-60-32F,TUC-60-32F-HD,TUC-60-32HD,TUC-67,TUC-67F,TUC-67HD,TUC-72,TUC-72F,TUC-93,TUC-93D-2,TUC-93D-4,TUC-93F,TUC-93F-HD,TUC-93HD,TWT Series,TWT-119,TWT-119D-2,TWT-119D-4,TWT-119D-6,TWT-44,TWT-44F,TWT-44F-HD,TWT-44HD,TWT-60-32,TWT-60-32D-2,TWT-60-32F,TWT-60-32F-HD,TWT-60-32HD,TWT-67,TWT-67D-2,TWT-67F,TWT-67F-HD,TWT-67HD,TWT-72,TWT-93,TWT-93D-2,TWT-93D-4,TWT-93F,TWT-93F-HD,TWT-93HD
- Compatible Product Type
- Bar Refrigeration, Bar Refrigerator, Food Prep Table, Pizza Prep Table, Refrigerator, Sandwich/Salad Prep Refrigerator, Undercounter Freezer, Undercounter Refrigerator, Worktop Freezer, Worktop Refrigerator
- Color
- White
- Material
- Nylon
- Shell Material
- Nylon
- Wire Color
- White
- Traction Material
- Nylon
Dimensions
- Overall Height
- 3/8 in
- Overall Width
- 5/8 in
Description
Bushing, Overall Height 3/8 in, Overall Width 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.