Cable, 7/16 in H, 5-7/8 in W
- Mfr # 221856
- Zoro # G723356122
product price:Â
$
56.65
/ea
Key Features
Product Type
Cable
Overall Height
7/16 in
Overall Width
5 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221856
- Zoro #
- G723356122
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable
- Product Type
- Cable
Dimensions
- Overall Height
- 7/16 in
- Overall Width
- 5 7/8 in
Description
Cable, Overall Height 7/16 in, Overall Width 5 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.