Shop TRUE
See all product information
Create Account
Cam, 1-5/16"H, 2-5/8"W
- Mfr # 981209
- Zoro # G423359157
product price:Â
$
26.25
/ea
Key Features
Product Type
Cam
Color
White
Compatible Manufacturer Part Number
SRA2DT-2S,STA1-FPT-2HS-2HS,STA1DT-2HS,STA1F-1G,STA1F-1S,STA1F-2HS,STA1FPT-1S-1S,STA1H-1G,STA1H-1S,STA1H-2HG,STA1H-2HS,STA1HPT-1S-1S,STA1R-1G,STA1R-1HG/1HS,STA1R-1S,STA1R-2HG,STA1R-2HS,STA1RPT-1G-1G,STA1RPT-1G-1S,STA1RPT-1HG/1HS-1S,STA1RPT-1S-1S,STA1RPT-2HG-1G,STA1RPT-2HS-1G,STA1RPT-2HS-1S,STA1RPT-2HS-2HS,STA2F-2G,STA2F-2S,STA2F-4HS,STA2H-4HS,STA2HPT-2G-2G,STA2HPT-2S-2S,STA2R-2G,STA2R-2HG/2HS,STA2R-2S,STA2R-4HG,STA2R-4HS,STA2RPT-2G-2G,STA2RPT-2S-2S,STA2RPT-4HG-4HG,STA2RPT-4HS-4HS,STA3F-3S,STA3R-3G,STA3R-3S,STA3R-6HS,STG1-RPT-2HG-1S,STG1DT-2HS,STG1F-1G,STG1F-1S,STG1F-2HS,STG1FPT-1S-1S,STG1FPT-2HS-2HS,STG1H-1S,STG1HPT-1G-2HS,STG1HPT-1S-1S,STG1R-1G,STG1R-1HG/1HS,STG1R-1S,STG1R-2HG,STG1R-2HS,STG1RPT-1G-1G,STG1RPT-1G-1S,STG1RPT-1HG/1HS-1S,STG1RPT-1S-1S,STG1RPT-2HG-1G,STG1RPT-2HG-2HG,STG1RPT-2HS-1G,STG1RPT-2HS-1S,STG1RPT-2HS-2HS,STG2DT-2S,STG2F-2G-HC,STG2F-2S,STG2F-4HS,STG2H-2G,STG2H-2S,STG2HPT-2S-2S,STG2R-2G,STG2R-2HG/2HS,STG2R-2S,STG2R-4HG,STG2R-4HS,STG2RPT-2G-2G,STG2RPT-2S-2G,STG2RPT-2S-2S,STG2RPT-4HG-4HG,STG2RPT-4HS-4HS,STG3F-3S,STG3R-3S,STM2F-2S,STM2F-4HS,STM2R-2S,STM2R-4HS,STR1DT-2HS,STR1F-1G,STR1F-1G-HC,STR1F-2HS,STR1F-HC,STR1FPT-1S-1S,STR1FPT-2HS-2HS,STR1H-1S,STR1H-2HS,STR1HPT-1G-1G,STR1HPT-1S-1S,STR1R-1G,STR1R-1HG/1HS,STR1R-1S,STR1R-2HG,STR1R-2HS,STR1RPT-1G-1G,STR1RPT-1G-1S,STR1RPT-1HG/1HS-1S,STR1RPT-1S-1S,STR1RPT-2HG-1G,STR1RPT-2HG-2HG,STR1RPT-2HS-1G,STR1RPT-2HS-1S,STR1RPT-2HS-2HS,STR2DT-2S,STR2F-2S,STR2F-4HS,STR2H-2G,STR2H-4HS,STR2HPT-2S-2S,STR2HPT-4HS-2S,STR2HPT-4HS-4HS,STR2R-2G,STR2R-2HG/2HS,STR2R-2S,STR2R-4HG,STR2R-4HS,STR2RPT-2G-2G,STR2RPT-2G-2S,STR2RPT-2S-2S,STR2RPT-4HG-2G,STR2RPT-4HG-4HG,STR2RPT-4HS-2S,STR2RPT-4HS-4HS,STR3F-3S,STR3R-3G,STR3R-3S
Overall Height
1 5/16 in
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 981209
- Zoro #
- G423359157
- UPC #
- -
- Country of Origin
- China
- Item
- Cam
- Product Type
- Cam
- Color
- White
- Compatible Manufacturer Part Number
- SRA2DT-2S,STA1-FPT-2HS-2HS,STA1DT-2HS,STA1F-1G,STA1F-1S,STA1F-2HS,STA1FPT-1S-1S,STA1H-1G,STA1H-1S,STA1H-2HG,STA1H-2HS,STA1HPT-1S-1S,STA1R-1G,STA1R-1HG/1HS,STA1R-1S,STA1R-2HG,STA1R-2HS,STA1RPT-1G-1G,STA1RPT-1G-1S,STA1RPT-1HG/1HS-1S,STA1RPT-1S-1S,STA1RPT-2HG-1G,STA1RPT-2HS-1G,STA1RPT-2HS-1S,STA1RPT-2HS-2HS,STA2F-2G,STA2F-2S,STA2F-4HS,STA2H-4HS,STA2HPT-2G-2G,STA2HPT-2S-2S,STA2R-2G,STA2R-2HG/2HS,STA2R-2S,STA2R-4HG,STA2R-4HS,STA2RPT-2G-2G,STA2RPT-2S-2S,STA2RPT-4HG-4HG,STA2RPT-4HS-4HS,STA3F-3S,STA3R-3G,STA3R-3S,STA3R-6HS,STG1-RPT-2HG-1S,STG1DT-2HS,STG1F-1G,STG1F-1S,STG1F-2HS,STG1FPT-1S-1S,STG1FPT-2HS-2HS,STG1H-1S,STG1HPT-1G-2HS,STG1HPT-1S-1S,STG1R-1G,STG1R-1HG/1HS,STG1R-1S,STG1R-2HG,STG1R-2HS,STG1RPT-1G-1G,STG1RPT-1G-1S,STG1RPT-1HG/1HS-1S,STG1RPT-1S-1S,STG1RPT-2HG-1G,STG1RPT-2HG-2HG,STG1RPT-2HS-1G,STG1RPT-2HS-1S,STG1RPT-2HS-2HS,STG2DT-2S,STG2F-2G-HC,STG2F-2S,STG2F-4HS,STG2H-2G,STG2H-2S,STG2HPT-2S-2S,STG2R-2G,STG2R-2HG/2HS,STG2R-2S,STG2R-4HG,STG2R-4HS,STG2RPT-2G-2G,STG2RPT-2S-2G,STG2RPT-2S-2S,STG2RPT-4HG-4HG,STG2RPT-4HS-4HS,STG3F-3S,STG3R-3S,STM2F-2S,STM2F-4HS,STM2R-2S,STM2R-4HS,STR1DT-2HS,STR1F-1G,STR1F-1G-HC,STR1F-2HS,STR1F-HC,STR1FPT-1S-1S,STR1FPT-2HS-2HS,STR1H-1S,STR1H-2HS,STR1HPT-1G-1G,STR1HPT-1S-1S,STR1R-1G,STR1R-1HG/1HS,STR1R-1S,STR1R-2HG,STR1R-2HS,STR1RPT-1G-1G,STR1RPT-1G-1S,STR1RPT-1HG/1HS-1S,STR1RPT-1S-1S,STR1RPT-2HG-1G,STR1RPT-2HG-2HG,STR1RPT-2HS-1G,STR1RPT-2HS-1S,STR1RPT-2HS-2HS,STR2DT-2S,STR2F-2S,STR2F-4HS,STR2H-2G,STR2H-4HS,STR2HPT-2S-2S,STR2HPT-4HS-2S,STR2HPT-4HS-4HS,STR2R-2G,STR2R-2HG/2HS,STR2R-2S,STR2R-4HG,STR2R-4HS,STR2RPT-2G-2G,STR2RPT-2G-2S,STR2RPT-2S-2S,STR2RPT-4HG-2G,STR2RPT-4HG-4HG,STR2RPT-4HS-2S,STR2RPT-4HS-4HS,STR3F-3S,STR3R-3G,STR3R-3S
- Material
- Nylon
- Compatible Product Type
- Freezer, Heated Holding Cabinet, Reach-In Freezer, Reach-In Refrigerator, Refrigerator
- Shell Material
- Nylon
- Wire Color
- White
- Traction Material
- Nylon
Dimensions
- Overall Height
- 1 5/16 in
- Overall Width
- 2 5/8 in
Description
Cam, Overall Height 1 5/16 in, Overall Width 2 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.