Cartridge, 1-9/16"H, 3-1/4"W
- Mfr # 220169
- Zoro # G223352587
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Product Type
Cartridge
Color
Black
Compatible Manufacturer Part Number
CVM-11-HC-EGC01,CVM-13-HC-EGC01,CVM-27-HC-EGC01,FLM-27-TSL01,FLM-27F-TSL01,FLM-54-TSL01,FLM-54F-TSL01,FLM-81-TSL01,FLM-81F-TSL01,G4SM-23-HC-TSL01,G4SM-23FC-HC-TSL01,G4SM-23PT-HC-TSL01,G4SM-23RGS-HC-TSL01,GDM-05-HC-FGD01,GDM-05-HC-TSL01,GDM-05-S-HC-FGD01,GDM-05-S-HC-TSL01,GDM-05PT-HC-TSL01,GDM-05PT-S-HC-FGD01,GDM-05PT-S-HC-TSL01,GDM-06-34-HC-TSL01,GDM-06-34-HC-TSL01 EXTTOP,GDM-07-HC-TSL01,GDM-07-S-HC-FGD01,GDM-07-S-HC-TSL01,GDM-07F-HC-TSL01,GDM-08-HC-TSL01,GDM-09-SQ-HC-LD,GDM-09-SQ-S-HC-LD,GDM-10-58-HC-TSL01,GDM-10-HC-TSL01,GDM-10F-HC-TSL01,GDM-10PT-HC-TSL01,GDM-10SSL-HC-TSL01,GDM-12-HC-TSL01,GDM-12F-HC-TSL01,GDM-12FC-HC-TSL01,GDM-14RF-HC-LD,GDM-15-RTO-HC-LD,GDM-19T-F-HC-TSL01,GDM-19T-HC-TSL01,GDM-19T-SCI-HC-TSL01,GDM-23-HC-TSL01,GDM-23-HST02-HC-TSL01,GDM-23-SCI-HC-TSL01,GDM-23F-HC-TSL01,GDM-23F-HST-HC-TSL01,GDM-23FC-HC-TSL01,GDM-23W-HC-TSL01,GDM-26-HC-TSL01,GDM-26-HST02-HC-TSL01,GDM-26-SCI-HC-TSL01,GDM-26F-FLX-HC-TSL01,GDM-26F-HC-TSL01,GDM-26F-HST-HC-TSL01,GDM-33-HC-LD,GDM-33C-60-HC-LD,GDM-33CPT-54-HC-LD,GDM-33SSL-56-HC-LD,GDM-35-HC-TSL01,GDM-35F-HC-TSL01,GDM-35SL-RF-HC-LD,GDM-37-HC-LD,GDM-41-HC-LD,GDM-41C-48-HC-LD,GDM-41CPT-48-HC-LD,GDM-41SL-48-HC-LD,GDM-41SL-54-HC-LD,GDM-41SL-60-HC-LD,GDM-41SL-HC-LD,GDM-43-HC-TSL01,GDM-43-SCI-HC-TSL01,GDM-43F-FLX-HC-TSL01,GDM-43F-HC-TSL01,GDM-43F-SL-HC-TSL01,GDM-45-HC-LD,GDM-47-HC-LD,GDM-47FC-HC-LD,GDM-47RL-HC-LD,GDM-49-HC-TSL01,GDM-49-SCI-HC-TSL01,GDM-49F-FLX-HC-TSL01,GDM-49F-HC-TSL01,GDM-49F-LTF-HC-TSL01,GDM-49FC-HC-TSL01,GDM-49RL-HC-TSL01,GDM-69-HC-LD,GDM-69FC-HC-LD,GDM-72-HC-TSL01,GDM-72-SCI-HC-TSL01,GDM-72F-HC-TSL01,GDM-72F-LTF-HC-TSL01,GDM-72FC-HC-TSL01,TH-23,TS-23-2-HC,TS-23-HC,TS-23F-2-HC,TS-23F-HC,TS-23FG-HC-FGD01,TS-23G-2-HC-FGD01,TS-23G-HC-FGD01,TS-35-HC,TS-35F-HC,TS-43-HC,TS-43F-HC,TS-49-2-G-2-HC-FGD01,TS-49-4-HC,TS-49-HC,TS-49F-4-HC,TS-49F-HC,TS-49FG-HC-FGD01,TS-49G-4-HC-FGD01,TS-72-HC,TS-72F-HC,TS-72FG-HC-FGD01,TS-72G-HC-FGD01
Overall Width
3 1/4 in
Overall Height
1 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220169
- Zoro #
- G223352587
- UPC #
- -
- Country of Origin
- United States
- Item
- Cartridge
- Product Type
- Cartridge
- Color
- Black
- Compatible Manufacturer Part Number
- CVM-11-HC-EGC01,CVM-13-HC-EGC01,CVM-27-HC-EGC01,FLM-27-TSL01,FLM-27F-TSL01,FLM-54-TSL01,FLM-54F-TSL01,FLM-81-TSL01,FLM-81F-TSL01,G4SM-23-HC-TSL01,G4SM-23FC-HC-TSL01,G4SM-23PT-HC-TSL01,G4SM-23RGS-HC-TSL01,GDM-05-HC-FGD01,GDM-05-HC-TSL01,GDM-05-S-HC-FGD01,GDM-05-S-HC-TSL01,GDM-05PT-HC-TSL01,GDM-05PT-S-HC-FGD01,GDM-05PT-S-HC-TSL01,GDM-06-34-HC-TSL01,GDM-06-34-HC-TSL01 EXTTOP,GDM-07-HC-TSL01,GDM-07-S-HC-FGD01,GDM-07-S-HC-TSL01,GDM-07F-HC-TSL01,GDM-08-HC-TSL01,GDM-09-SQ-HC-LD,GDM-09-SQ-S-HC-LD,GDM-10-58-HC-TSL01,GDM-10-HC-TSL01,GDM-10F-HC-TSL01,GDM-10PT-HC-TSL01,GDM-10SSL-HC-TSL01,GDM-12-HC-TSL01,GDM-12F-HC-TSL01,GDM-12FC-HC-TSL01,GDM-14RF-HC-LD,GDM-15-RTO-HC-LD,GDM-19T-F-HC-TSL01,GDM-19T-HC-TSL01,GDM-19T-SCI-HC-TSL01,GDM-23-HC-TSL01,GDM-23-HST02-HC-TSL01,GDM-23-SCI-HC-TSL01,GDM-23F-HC-TSL01,GDM-23F-HST-HC-TSL01,GDM-23FC-HC-TSL01,GDM-23W-HC-TSL01,GDM-26-HC-TSL01,GDM-26-HST02-HC-TSL01,GDM-26-SCI-HC-TSL01,GDM-26F-FLX-HC-TSL01,GDM-26F-HC-TSL01,GDM-26F-HST-HC-TSL01,GDM-33-HC-LD,GDM-33C-60-HC-LD,GDM-33CPT-54-HC-LD,GDM-33SSL-56-HC-LD,GDM-35-HC-TSL01,GDM-35F-HC-TSL01,GDM-35SL-RF-HC-LD,GDM-37-HC-LD,GDM-41-HC-LD,GDM-41C-48-HC-LD,GDM-41CPT-48-HC-LD,GDM-41SL-48-HC-LD,GDM-41SL-54-HC-LD,GDM-41SL-60-HC-LD,GDM-41SL-HC-LD,GDM-43-HC-TSL01,GDM-43-SCI-HC-TSL01,GDM-43F-FLX-HC-TSL01,GDM-43F-HC-TSL01,GDM-43F-SL-HC-TSL01,GDM-45-HC-LD,GDM-47-HC-LD,GDM-47FC-HC-LD,GDM-47RL-HC-LD,GDM-49-HC-TSL01,GDM-49-SCI-HC-TSL01,GDM-49F-FLX-HC-TSL01,GDM-49F-HC-TSL01,GDM-49F-LTF-HC-TSL01,GDM-49FC-HC-TSL01,GDM-49RL-HC-TSL01,GDM-69-HC-LD,GDM-69FC-HC-LD,GDM-72-HC-TSL01,GDM-72-SCI-HC-TSL01,GDM-72F-HC-TSL01,GDM-72F-LTF-HC-TSL01,GDM-72FC-HC-TSL01,TH-23,TS-23-2-HC,TS-23-HC,TS-23F-2-HC,TS-23F-HC,TS-23FG-HC-FGD01,TS-23G-2-HC-FGD01,TS-23G-HC-FGD01,TS-35-HC,TS-35F-HC,TS-43-HC,TS-43F-HC,TS-49-2-G-2-HC-FGD01,TS-49-4-HC,TS-49-HC,TS-49F-4-HC,TS-49F-HC,TS-49FG-HC-FGD01,TS-49G-4-HC-FGD01,TS-72-HC,TS-72F-HC,TS-72FG-HC-FGD01,TS-72G-HC-FGD01
- Compatible Product Type
- Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Heated Holding Cabinet, Reach-In Freezer, Reach-In Refrigerator
- Wire Color
- Black
Dimensions
- Overall Width
- 3 1/4 in
- Overall Height
- 1 9/16 in
Description
Cartridge, Overall Height 1 9/16 in, Overall Width 3 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.