Cartridge Hinge Kit, Silver
- Mfr # 220550
- Zoro # G9641933
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Includes
Spring
Features
Right Hand
For Use With Mfr. Model Number
GDM-10, GDM-10PT, GDM-19T, GDM-19T-HC, GDM-23, GDM-23-2, GDM-23F, GDM-23PT, GDM-23W, GDM-26, GDM-26W, GDM-30, GDM-35, GDM-49
Fits Brand
True
Product Type
Cartridge Hinge Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220550
- Zoro #
- G9641933
- UPC #
- -
- Country of Origin
- United States
- Item
- Cartridge Hinge Kit
- Includes
- Spring
- Features
- Right Hand
- For Use With Mfr. Model Number
- GDM-10, GDM-10PT, GDM-19T, GDM-19T-HC, GDM-23, GDM-23-2, GDM-23F, GDM-23PT, GDM-23W, GDM-26, GDM-26W, GDM-30, GDM-35, GDM-49
- Fits Brand
- True
- Product Type
- Cartridge Hinge Kit
- Color
- Silver
- For Use With
- Freezers, Refrigerators
- Compatible with Manufacturer Model Number
- G4, GDM, T, TH, TS
- Compatible Manufacturer Model Number
- G4, GDM, T, TH, TS
- Compatible with Manufacturer Model No.
- G4, GDM, T, TH, TS
- Compatible with Mfr. Model No.
- G4, GDM, T, TH, TS
- For Use with Mfr Model Number
- G4, GDM, T, TH, TS
- Compatible Manufacturer Part Number
- G4, GDM, T, TH, TS
- Compatible Pump Manufacturer Part Number
- G4, GDM, T, TH, TS
- Compatible Mfr. Model Number
- G4, GDM, T, TH, TS
- For Manufacturer Part Number
- G4, GDM, T, TH, TS
- Compatible with Mfr. Model Number
- G4, GDM, T, TH, TS
- Compatible Product Type
- Freezers, Refrigerators
- Wire Color
- Silver
Description
Cartridge Hinge Kit, Compatible with Grainger Part Number 6PPK4, 6PPK5, 6PPK7, Compatible with Manufacturer Model Number G4, GDM, T, TH, TS, For Use With Freezers, Refrigerators
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.