Cold Beverage Dispenser, 15-1/2 gal.
Mfr # TDD-1-HC
Zoro # G9873114
product price: $4,030.99
/ea
Free Shipping & Returns
Key Features
Type
Direct Draw Beer Dispenser
Capacity
15.5 gal
Max. Cup Height
9 in
Watts
449 W
Material
Stainless Steel, Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDD-1-HC
Zoro #
G9873114
UPC #
-
Country of Origin
United States
Dimensions
Max. Cup Height
9 in
Width
23 1/2 in
Depth
31 1/4 in
Height
39 3/4 in
Overall Width
23 1/2 in
Overall Height
39 3/4 in
Maximum Cup Height
9 in
Overall Depth
31 1/4 in
Description
Cold Beverage Dispenser, Capacity 15.5 gal, Maximum Cup Height 9 in, Voltage 115 V, Dispenser Actuation Faucet, Material Stainless Steel, Vinyl, Overall Height 39 3/4 in, Overall Width 23 1/2 in, Overall Depth 31 1/4 in, Color Black, Silver, Number of Dispensers 1, Wattage 449 W, Current 3.9 A, Energy Star Compliant Yes, Includes (4) Casters, Door Lock, Stainless Steel Insulated Beer Column, Power Source Electric, Standards NSF Certified, UL Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.