Zoro Homepage

Cold Beverage Dispenser, 31 gal.

  • Mfr # TDD-2-HC

  • Zoro # G9873105


product price: $5,794.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Draw Beer Dispenser
Capacity
31 gal
Max. Cup Height
9 in
Watts
1,046 W
Material
Stainless Steel, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDD-2-HC
Zoro #
G9873105
UPC #
-
Country of Origin
United States

Dimensions

Max. Cup Height
9 in
Height
37 in
Width
58 7/8 in
Depth
27 1/8 in
Overall Width
58 7/8 in
Overall Height
37 in
Overall Depth
27 1/8 in
Maximum Cup Height
9 in

Details

Item
Cold Beverage Dispenser
Type
Direct Draw Beer Dispenser
Capacity
31 gal
Watts
1,046 W
Material
Stainless Steel, Vinyl
Holds
(2) 0.5 Barrel
Amps
9.1 A
Voltage
115 V
Color
Black, Silver
Includes
(2) Stainless Steel Insulated Beer Column, Door Lock, 2-Way Tapper Manifold
Standards
NSF Certified, UL Listed
Dispenser Actuation
Faucet
Number of Dispensers
2
Power Source
Electric
Current
9.1 A
Energy Star Compliant
Yes
Wattage
1,046 W

Description

Cold Beverage Dispenser, Capacity 31 gal, Maximum Cup Height 9 in, Voltage 115 V, Dispenser Actuation Faucet, Material Stainless Steel, Vinyl, Overall Height 37 in, Overall Width 58 7/8 in, Overall Depth 27 1/8 in, Color Black, Silver, Number of Dispensers 2, Wattage 1,046 W, Current 9.1 A, Energy Star Compliant Yes, Includes (2) Stainless Steel Insulated Beer Column, Door Lock, 2-Way Tapper Manifold, Power Source Electric, Standards NSF Certified, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.