Zoro Homepage

Commercial Worktop Refrigerator, 6.5 cu ft.

  • Mfr # TWT-27-HC

  • Zoro # G3550714


product price: $3,409.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Worktop
Color
Silver
Number of Doors
1
Refrigerator Item
Refrigerator
Overall Depth
30 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWT-27-HC
Zoro #
G3550714
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 1/8 in
Overall Height
33 3/8 in
Overall Width
27 5/8 in
Cord Length
9 ft
Manufacturer Warranty Length
3 yr Labor, 3 yr Parts

Description

Worktop Refrigerated Preparation Table, Refrigerator Style Worktop, Total Capacity 6.5 cu ft, Refrigerator Capacity 6.5 cu ft, Overall Height 33 3/8 in, Overall Width 27 5/8 in, Overall Depth 30 1/8 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 2, Number of Doors 1, Includes Ice Maker No, Control Type Thermostatic, Cord Length 9 ft, Current 2 A, Door Hinge Positive Close, Door Style Solid, Door Swing Right, Features Epoxy-Coated Evaporator, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.