Shop TRUE
See all product information
Create Account
Compressor, 15"H, 14-1/2"W
- Mfr # 925003
- Zoro # G223361060
product price:Â
$
2,433.99
/ea
Free Shipping & Returns
Key Features
Product Type
Compressor
Overall Height
15 in
Overall Width
14 1/2 in
Compatible Manufacturer Part Number
GDM-49F, T-49FG, T-72FG, TA2FRI-2S, TG2FRI-2S, TR2FRI-2S, TS-49FG, TS-72FG
Compatible Product Type
Glass Door Merchandiser Freezer, Reach-In Freezer, Reach-In Refrigerator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 925003
- Zoro #
- G223361060
- UPC #
- -
- Country of Origin
- Slovakia
- Item
- Compressor
- Product Type
- Compressor
- Compatible Manufacturer Part Number
- GDM-49F, T-49FG, T-72FG, TA2FRI-2S, TG2FRI-2S, TR2FRI-2S, TS-49FG, TS-72FG
- Compatible Product Type
- Glass Door Merchandiser Freezer, Reach-In Freezer, Reach-In Refrigerator
Dimensions
- Overall Height
- 15 in
- Overall Width
- 14 1/2 in
Description
Compressor, Overall Height 15 in, Overall Width 14 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.