CompressorRelay, 1-5/16"H, 1-3/8"W
- Mfr # 947398
- Zoro # G323356980
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Product Type
Compressor Relay
Overall Width
1 3/8 in
Compatible Manufacturer Part Number
QA-72-30MB,STA2R-2G,STA2R-2HG/2HS,STA2R-2S,STA2R-4HG,STA2R-4HS,STA2RPT-2G-2G,STA2RPT-2S-2S,STA2RPT-4HG-4HG,STA2RPT-4HS-4HS,STA3R-3G,STA3R-3S,STA3R-6HS,STG2R-2G,STG2R-2HG/2HS,STG2R-2S,STG2R-4HG,STG2R-4HS,STG2RPT-2G-2G,STG2RPT-2S-2G,STG2RPT-2S-2S,STG2RPT-4HG-4HG,STG2RPT-4HS-4HS,STG3R-3S,STM2R-2S,STM2R-4HS,STR2R-2G,STR2R-2HG/2HS,STR2R-2S,STR2R-4HG,STR2R-4HS,STR2RPT-2G-2G,STR2RPT-2G-2S,STR2RPT-2S-2S,STR2RPT-4HG-2G,STR2RPT-4HG-4HG,STR2RPT-4HS-4HS,STR3R-3S,T-49,T-49-2-G-2,T-49-4,T-49G,T-49G-4,T-49G-RL,T-49RL,TA2R-2S,TA2R-4HS,TG2R-2S,TG2R-4HS,TR2R-2S,TR2R-4HS,TS-49,TS-49-1-G-3,TS-49-2-G-2,TS-49-4,TS-49G,TS-49G-4,TSSU-72-08,TSSU-72-10,TSSU-72-12,TSSU-72-12D-4,TSSU-72-12M-B,TSSU-72-15M-B,TSSU-72-16,TSSU-72-18,TSSU-72-18-ST,TSSU-72-18D-2,TSSU-72-18D-4,TSSU-72-18M-B,TSSU-72-24M-B-ST,TSSU-72-30M,TSSU-72-30M-B-D-2,TSSU-72-30M-B-DS-ST,TSSU-72-30M-B-ST,TSSU-72-30MB,TSSU-72-30MB-DS,TSSU-72-30MB-ST-D2
Compatible Product Type
Food Prep Table, Reach-In Refrigerator, Refrigerator, Sandwich/Salad Prep Refrigerator
Overall Height
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 947398
- Zoro #
- G323356980
- UPC #
- -
- Country of Origin
- Slovakia
- Item
- Compressor Relay
- Product Type
- Compressor Relay
- Compatible Manufacturer Part Number
- QA-72-30MB,STA2R-2G,STA2R-2HG/2HS,STA2R-2S,STA2R-4HG,STA2R-4HS,STA2RPT-2G-2G,STA2RPT-2S-2S,STA2RPT-4HG-4HG,STA2RPT-4HS-4HS,STA3R-3G,STA3R-3S,STA3R-6HS,STG2R-2G,STG2R-2HG/2HS,STG2R-2S,STG2R-4HG,STG2R-4HS,STG2RPT-2G-2G,STG2RPT-2S-2G,STG2RPT-2S-2S,STG2RPT-4HG-4HG,STG2RPT-4HS-4HS,STG3R-3S,STM2R-2S,STM2R-4HS,STR2R-2G,STR2R-2HG/2HS,STR2R-2S,STR2R-4HG,STR2R-4HS,STR2RPT-2G-2G,STR2RPT-2G-2S,STR2RPT-2S-2S,STR2RPT-4HG-2G,STR2RPT-4HG-4HG,STR2RPT-4HS-4HS,STR3R-3S,T-49,T-49-2-G-2,T-49-4,T-49G,T-49G-4,T-49G-RL,T-49RL,TA2R-2S,TA2R-4HS,TG2R-2S,TG2R-4HS,TR2R-2S,TR2R-4HS,TS-49,TS-49-1-G-3,TS-49-2-G-2,TS-49-4,TS-49G,TS-49G-4,TSSU-72-08,TSSU-72-10,TSSU-72-12,TSSU-72-12D-4,TSSU-72-12M-B,TSSU-72-15M-B,TSSU-72-16,TSSU-72-18,TSSU-72-18-ST,TSSU-72-18D-2,TSSU-72-18D-4,TSSU-72-18M-B,TSSU-72-24M-B-ST,TSSU-72-30M,TSSU-72-30M-B-D-2,TSSU-72-30M-B-DS-ST,TSSU-72-30M-B-ST,TSSU-72-30MB,TSSU-72-30MB-DS,TSSU-72-30MB-ST-D2
- Compatible Product Type
- Food Prep Table, Reach-In Refrigerator, Refrigerator, Sandwich/Salad Prep Refrigerator
Dimensions
- Overall Width
- 1 3/8 in
- Overall Height
- 1 5/16 in
Description
Compressor Relay, Overall Height 1 5/16 in, Overall Width 1 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.