Shop TRUE
See all product information
Create Account
CompressorRelay, Fridge, 1-5/8"H, 2-1/16"W
- Mfr # 949687
- Zoro # G023356228
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 5/8 in
Product Type
Compressor Relay
Compatible Product Type
Refrigerator
Overall Width
2 1/16 in
Compatible Manufacturer Part Number
1253050 (RVA9AD3C-121)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 949687
- Zoro #
- G023356228
- UPC #
- -
- Country of Origin
- Italy
- Item
- Compressor Relay
- Product Type
- Compressor Relay
- Compatible Product Type
- Refrigerator
- Compatible Manufacturer Part Number
- 1253050 (RVA9AD3C-121)
Dimensions
- Overall Height
- 1 5/8 in
- Overall Width
- 2 1/16 in
Description
Compressor Relay, Overall Height 1 5/8 in, Overall Width 2 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.