Shop TRUE
See all product information
Create Account
CondensateDripTray, 1-1/2"H, 23"W
- Mfr # 200346
- Zoro # G023357638
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 1/2 in
Product Type
Condensate Drip Tray
Compatible Product Type
Sandwich/Salad Prep Refrigerator
Color
Black
Overall Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200346
- Zoro #
- G023357638
- UPC #
- -
- Country of Origin
- United States
- Item
- Condensate Drip Tray
- Product Type
- Condensate Drip Tray
- Compatible Product Type
- Sandwich/Salad Prep Refrigerator
- Color
- Black
- Material
- Plastic
- Compatible Manufacturer Part Number
- TSSU-72-30M-B-ST-HC
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Overall Height
- 1 1/2 in
- Overall Width
- 23 in
Description
Condensate Drip Tray, Overall Height 1 1/2 in, Overall Width 23 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.