Shop TRUE
See all product information
Create Account
ControlDisplay, Fridge, 1-3/8"H, 2-1/8"W
- Mfr # 971381
- Zoro # G023357430
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Product Type
Control Display
Overall Width
2 1/8 in
Compatible Product Type
Refrigeration Units
Overall Height
1 3/8 in
Color
Black, Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 971381
- Zoro #
- G023357430
- UPC #
- -
- Country of Origin
- Italy
- Item
- Control Display
- Product Type
- Control Display
- Compatible Product Type
- Refrigeration Units
- Color
- Black, Blue
- Wire Color
- Black, Blue
Dimensions
- Overall Width
- 2 1/8 in
- Overall Height
- 1 3/8 in
Description
Control Display, Overall Height 1 3/8 in, Overall Width 2 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.