Shop TRUE
See all product information
Create Account
Cord, 11/16"H, 2-9/16"W
- Mfr # 883414
- Zoro # G823356275
product price:Â
$
60.69
/ea
Key Features
Overall Width
2 9/16 in
Compatible Manufacturer Part Number
TDBD-72-2, TDBD-72-4, TDBD-96-3, TDBD-96-6, TSID-36-2, TSID-36-4, TSID-48-4, TSID-48-4-L, TSID-72-3, TSID-72-3-L, TSID-72-6, TSID-72-6-L
Material
Latex
Compatible Product Type
Bar Refrigeration, Undercounter Refrigerator
Product Type
Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 883414
- Zoro #
- G823356275
- UPC #
- -
- Country of Origin
- United States
- Item
- Cord
- Compatible Manufacturer Part Number
- TDBD-72-2, TDBD-72-4, TDBD-96-3, TDBD-96-6, TSID-36-2, TSID-36-4, TSID-48-4, TSID-48-4-L, TSID-72-3, TSID-72-3-L, TSID-72-6, TSID-72-6-L
- Material
- Latex
- Compatible Product Type
- Bar Refrigeration, Undercounter Refrigerator
- Product Type
- Cord
- Shell Material
- Latex
Description
Cord, Overall Height 11/16 in, Overall Width 2 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.