Cutting Board, Poly, 27-1/2" x 30" x 1/2"
Mfr # 810851
Zoro # G5114938
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
True
For Use With Mfr. Model Number
TUC-27, TUC-27-LP, TUC-27D-2, TUC-27D-2-LP, TUC-27G-LP
Product Type
Cutting Board
Compatible with Manufacturer Model Number
TUC-27, TUC-27-LP, TUC-27D-2, TUC-27D-2-LP, TUC-27G-LP
Compatible Product Type
Under Counter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
810851
Zoro #
G5114938
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
30 in
Overall Height
1/2 in
Overall Width
27 1/2 in
Details
Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
TUC-27, TUC-27-LP, TUC-27D-2, TUC-27D-2-LP, TUC-27G-LP
Product Type
Cutting Board
Compatible with Manufacturer Model Number
TUC-27, TUC-27-LP, TUC-27D-2, TUC-27D-2-LP, TUC-27G-LP
Compatible Product Type
Under Counter
Compatible Manufacturer Part Number
TUC-27, TUC-27-LP, TUC-27D-2, TUC-27D-2-LP, TUC-27G-LP
Compatible with Mfr. Model No.
TUC-27, TUC-27-LP, TUC-27D-2, TUC-27D-2-LP, TUC-27G-LP
For Use with Mfr Model Number
TUC-27, TUC-27-LP, TUC-27D-2, TUC-27D-2-LP, TUC-27G-LP
Compatible Manufacturer Model Number
TUC-27, TUC-27-LP, TUC-27D-2, TUC-27D-2-LP, TUC-27G-LP
Compatible with Manufacturer Model No.
TUC-27, TUC-27-LP, TUC-27D-2, TUC-27D-2-LP, TUC-27G-LP
Compatible Pump Manufacturer Part Number
TUC-27, TUC-27-LP, TUC-27D-2, TUC-27D-2-LP, TUC-27G-LP
Compatible Mfr. Model Number
TUC-27, TUC-27-LP, TUC-27D-2, TUC-27D-2-LP, TUC-27G-LP
Description
Cutting Board, Polyethylene, 27-1/2 In. x 30 In. x 1/2 In., For Use With Mfr. Model Number 810851, Fits Brand True
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.