Zoro Homepage

Cutting Board, Poly, 27-1/2" x 8-7/8"x3/4"

  • Mfr # 810867

  • Zoro # G5114868


product price: $47.15
/ea

Key Features

Fits Brand
True
For Use With Mfr. Model Number
TSSU-2712M, TSSU-2712M-B, TSSU-2712M-C, TSSU-2712MB-LP
Product Type
Cutting Board
Compatible Product Type
Sandwich Station
Overall Width
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810867
Zoro #
G5114868
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
27 1/2 in
Overall Height
3/4 in
Overall Length
8 7/8 in

Details

Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
TSSU-2712M, TSSU-2712M-B, TSSU-2712M-C, TSSU-2712MB-LP
Product Type
Cutting Board
Compatible Product Type
Sandwich Station
Compatible with Manufacturer Model Number
TSSU-2712M, TSSU-2712M-B, TSSU-2712M-C, TSSU-2712MB-LP
Compatible Manufacturer Part Number
TSSU-2712M, TSSU-2712M-B, TSSU-2712M-C, TSSU-2712MB-LP
Compatible with Mfr. Model No.
TSSU-2712M, TSSU-2712M-B, TSSU-2712M-C, TSSU-2712MB-LP
For Use with Mfr Model Number
TSSU-2712M, TSSU-2712M-B, TSSU-2712M-C, TSSU-2712MB-LP
Compatible Manufacturer Model Number
TSSU-2712M, TSSU-2712M-B, TSSU-2712M-C, TSSU-2712MB-LP
Compatible with Manufacturer Model No.
TSSU-2712M, TSSU-2712M-B, TSSU-2712M-C, TSSU-2712MB-LP
Compatible Pump Manufacturer Part Number
TSSU-2712M, TSSU-2712M-B, TSSU-2712M-C, TSSU-2712MB-LP
Compatible Mfr. Model Number
TSSU-2712M, TSSU-2712M-B, TSSU-2712M-C, TSSU-2712MB-LP

Description

Cutting Board, Polyethylene, 27-1/2 In. x 8-7/8 In. x 3/4 In., For Use With Mfr. Model Number 810867, Fits Brand True

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.