Cutting Board, Poly, 27-1/2" x28-1/4"x1/2"
Mfr # 812307
Zoro # G5114700
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
True
For Use With Mfr. Model Number
TWT-27, TWT-27F-D, TWT-27G, TWT-27LP
Product Type
Cutting Board
Overall Length
27 1/2 in
Compatible Product Type
Work Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
812307
Zoro #
G5114700
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
27 1/2 in
Overall Width
28 1/4 in
Overall Height
1/2 in
Details
Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
TWT-27, TWT-27F-D, TWT-27G, TWT-27LP
Product Type
Cutting Board
Compatible Product Type
Work Top
Compatible with Manufacturer Model Number
TWT-27, TWT-27F-D, TWT-27G, TWT-27LP
Compatible Manufacturer Part Number
TWT-27, TWT-27F-D, TWT-27G, TWT-27LP
Compatible with Mfr. Model No.
TWT-27, TWT-27F-D, TWT-27G, TWT-27LP
For Use with Mfr Model Number
TWT-27, TWT-27F-D, TWT-27G, TWT-27LP
Compatible Manufacturer Model Number
TWT-27, TWT-27F-D, TWT-27G, TWT-27LP
Compatible with Manufacturer Model No.
TWT-27, TWT-27F-D, TWT-27G, TWT-27LP
Compatible Pump Manufacturer Part Number
TWT-27, TWT-27F-D, TWT-27G, TWT-27LP
Compatible Mfr. Model Number
TWT-27, TWT-27F-D, TWT-27G, TWT-27LP
Description
Cutting Board, Polyethylene, 27-1/2 In. x 28-1/4 In. x 1/2 In., For Use With Mfr. Model Number 812307, Fits Brand True
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.