Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Board, Poly, 27-1/2"x11-3/4"x3/4"

  • Mfr # 810865

  • Zoro # G5114886


product price: $68.69
/ea

Key Features

Fits Brand
True
For Use With Mfr. Model Number
TSSU-27-08, TSSU-27-08-LP, TSSU-27-08D-2, TSSU-27-08D-2-LP, TSSU-27-08F
Product Type
Cutting Board
Compatible with Manufacturer Model Number
TSSU-27-08, TSSU-27-08-LP, TSSU-27-08D-2, TSSU-27-08D-2-LP, TSSU-27-08F
Overall Width
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810865
Zoro #
G5114886
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
27 1/2 in
Overall Length
11 3/4 in
Overall Height
3/4 in

Details

Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
TSSU-27-08, TSSU-27-08-LP, TSSU-27-08D-2, TSSU-27-08D-2-LP, TSSU-27-08F
Product Type
Cutting Board
Compatible with Manufacturer Model Number
TSSU-27-08, TSSU-27-08-LP, TSSU-27-08D-2, TSSU-27-08D-2-LP, TSSU-27-08F
Compatible Product Type
Sandwich Station
Compatible Manufacturer Part Number
TSSU-27-08, TSSU-27-08-LP, TSSU-27-08D-2, TSSU-27-08D-2-LP, TSSU-27-08F
Compatible with Mfr. Model No.
TSSU-27-08, TSSU-27-08-LP, TSSU-27-08D-2, TSSU-27-08D-2-LP, TSSU-27-08F
For Use with Mfr Model Number
TSSU-27-08, TSSU-27-08-LP, TSSU-27-08D-2, TSSU-27-08D-2-LP, TSSU-27-08F
Compatible Manufacturer Model Number
TSSU-27-08, TSSU-27-08-LP, TSSU-27-08D-2, TSSU-27-08D-2-LP, TSSU-27-08F
Compatible with Manufacturer Model No.
TSSU-27-08, TSSU-27-08-LP, TSSU-27-08D-2, TSSU-27-08D-2-LP, TSSU-27-08F
Compatible Pump Manufacturer Part Number
TSSU-27-08, TSSU-27-08-LP, TSSU-27-08D-2, TSSU-27-08D-2-LP, TSSU-27-08F
Compatible Mfr. Model Number
TSSU-27-08, TSSU-27-08-LP, TSSU-27-08D-2, TSSU-27-08D-2-LP, TSSU-27-08F

Description

Cutting Board, Polyethylene, 27-1/2 In. x 11-3/4 In. x 3/4 In., For Use With Mfr. Model Number 810865, Fits Brand True

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.