Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Board, Poly, 36" x 11-3/4" x 1/2"

  • Mfr # 812301

  • Zoro # G5114761


product price: $71.99
/ea

Key Features

Fits Brand
True
For Use With Mfr. Model Number
TSSU-3608, TSSU-3608-LP, TSSU-3612M, TSSU-3612M-B
Product Type
Cutting Board
Overall Width
36 in
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
812301
Zoro #
G5114761
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
1/2 in
Overall Length
11 3/4 in

Details

Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
TSSU-3608, TSSU-3608-LP, TSSU-3612M, TSSU-3612M-B
Product Type
Cutting Board
Compatible with Manufacturer Model Number
TSSU-3608, TSSU-3608-LP, TSSU-3612M, TSSU-3612M-B
Compatible Product Type
Sandwich Station
Compatible Manufacturer Part Number
TSSU-3608, TSSU-3608-LP, TSSU-3612M, TSSU-3612M-B
Compatible with Mfr. Model No.
TSSU-3608, TSSU-3608-LP, TSSU-3612M, TSSU-3612M-B
For Use with Mfr Model Number
TSSU-3608, TSSU-3608-LP, TSSU-3612M, TSSU-3612M-B
Compatible Manufacturer Model Number
TSSU-3608, TSSU-3608-LP, TSSU-3612M, TSSU-3612M-B
Compatible with Manufacturer Model No.
TSSU-3608, TSSU-3608-LP, TSSU-3612M, TSSU-3612M-B
Compatible Pump Manufacturer Part Number
TSSU-3608, TSSU-3608-LP, TSSU-3612M, TSSU-3612M-B
Compatible Mfr. Model Number
TSSU-3608, TSSU-3608-LP, TSSU-3612M, TSSU-3612M-B

Description

Cutting Board, Polyethylene, 36 In. x 11-3/4 In. x 1/2 In., For Use With Mfr. Model Number 812301, Fits Brand True

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.