Zoro Homepage

Cutting Board, Poly, 36" x 8-7/8" x 1/2"

  • Mfr # 812302

  • Zoro # G5114755


product price: $46.79
/ea

Key Features

Fits Brand
True
For Use With Mfr. Model Number
TSSU-3612M, TSSU-3612M-B, TSSU-3612MB-LP, TSSU-3615MB, TUC-3634
Product Type
Cutting Board
Overall Height
1/2 in
Compatible with Manufacturer Model Number
TSSU-3612M, TSSU-3612M-B, TSSU-3612MB-LP, TSSU-3615MB, TUC-3634
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812302
Zoro #
G5114755
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
36 in
Overall Length
8 7/8 in

Details

Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
TSSU-3612M, TSSU-3612M-B, TSSU-3612MB-LP, TSSU-3615MB, TUC-3634
Product Type
Cutting Board
Compatible with Manufacturer Model Number
TSSU-3612M, TSSU-3612M-B, TSSU-3612MB-LP, TSSU-3615MB, TUC-3634
Compatible Product Type
Sandwich Station
Compatible Manufacturer Part Number
TSSU-3612M, TSSU-3612M-B, TSSU-3612MB-LP, TSSU-3615MB, TUC-3634
Compatible with Mfr. Model No.
TSSU-3612M, TSSU-3612M-B, TSSU-3612MB-LP, TSSU-3615MB, TUC-3634
For Use with Mfr Model Number
TSSU-3612M, TSSU-3612M-B, TSSU-3612MB-LP, TSSU-3615MB, TUC-3634
Compatible Manufacturer Model Number
TSSU-3612M, TSSU-3612M-B, TSSU-3612MB-LP, TSSU-3615MB, TUC-3634
Compatible with Manufacturer Model No.
TSSU-3612M, TSSU-3612M-B, TSSU-3612MB-LP, TSSU-3615MB, TUC-3634
Compatible Pump Manufacturer Part Number
TSSU-3612M, TSSU-3612M-B, TSSU-3612MB-LP, TSSU-3615MB, TUC-3634
Compatible Mfr. Model Number
TSSU-3612M, TSSU-3612M-B, TSSU-3612MB-LP, TSSU-3615MB, TUC-3634

Description

Cutting Board, Polyethylene, 36 In. x 8-7/8 In. x 1/2 In., For Use With Mfr. Model Number 812302, Fits Brand True

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.