Zoro Homepage

Cutting Board, Poly, 44-1/4" x19-1/2"x1/2"

  • Mfr # 810371

  • Zoro # G5115050


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
True
For Use With Mfr. Model Number
TPP-44, TPP-44D-2
Product Type
Cutting Board
Compatible with Manufacturer Model Number
TPP-44, TPP-44D-2
Overall Length
44 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810371
Zoro #
G5115050
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 1/4 in
Overall Width
19 1/2 in
Overall Height
1/2 in

Details

Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
TPP-44, TPP-44D-2
Product Type
Cutting Board
Compatible with Manufacturer Model Number
TPP-44, TPP-44D-2
Compatible Product Type
Pizza Prep Table
Compatible Manufacturer Part Number
TPP-44, TPP-44D-2
Compatible with Mfr. Model No.
TPP-44, TPP-44D-2
For Use with Mfr Model Number
TPP-44, TPP-44D-2
Compatible Manufacturer Model Number
TPP-44, TPP-44D-2
Compatible with Manufacturer Model No.
TPP-44, TPP-44D-2
Compatible Pump Manufacturer Part Number
TPP-44, TPP-44D-2
Compatible Mfr. Model Number
TPP-44, TPP-44D-2

Description

Cutting Board, Polyethylene, 44-1/4 In. x 19-1/2 In. x 1/2 In., For Use With Mfr. Model Number 810371, Fits Brand True

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.