Zoro Homepage

Cutting Board, Poly, 48" x 19" x 3/4"

  • Mfr # 810893

  • Zoro # G5114825


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
True
For Use With Mfr. Model Number
TSSU-4808, TSSU-4810, TSSU-4810-LP, TSSU-4812, TSSU-4812-LP
Product Type
Cutting Board
Compatible with Manufacturer Model Number
TSSU-4808, TSSU-4810, TSSU-4810-LP, TSSU-4812, TSSU-4812-LP
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810893
Zoro #
G5114825
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Length
19 in
Overall Height
3/4 in

Details

Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
TSSU-4808, TSSU-4810, TSSU-4810-LP, TSSU-4812, TSSU-4812-LP
Product Type
Cutting Board
Compatible with Manufacturer Model Number
TSSU-4808, TSSU-4810, TSSU-4810-LP, TSSU-4812, TSSU-4812-LP
Compatible Product Type
Sandwich Station
Compatible Manufacturer Part Number
TSSU-4808, TSSU-4810, TSSU-4810-LP, TSSU-4812, TSSU-4812-LP
Compatible with Mfr. Model No.
TSSU-4808, TSSU-4810, TSSU-4810-LP, TSSU-4812, TSSU-4812-LP
For Use with Mfr Model Number
TSSU-4808, TSSU-4810, TSSU-4810-LP, TSSU-4812, TSSU-4812-LP
Compatible Manufacturer Model Number
TSSU-4808, TSSU-4810, TSSU-4810-LP, TSSU-4812, TSSU-4812-LP
Compatible with Manufacturer Model No.
TSSU-4808, TSSU-4810, TSSU-4810-LP, TSSU-4812, TSSU-4812-LP
Compatible Pump Manufacturer Part Number
TSSU-4808, TSSU-4810, TSSU-4810-LP, TSSU-4812, TSSU-4812-LP
Compatible Mfr. Model Number
TSSU-4808, TSSU-4810, TSSU-4810-LP, TSSU-4812, TSSU-4812-LP

Description

Cutting Board, Polyethylene, 48 In. x 19 In. x 3/4 In., For Use With Mfr. Model Number 810893, Fits Brand True

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.